Polyurethane Nylon Plate Swivel Castor Brake 100mm 300kg Load SSEH100XPNBJSWB

Order Code: ZT2617701S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£68.616%


Description

Stainless Pressed steel swivel castor with a top plate fixing fitted with a brown polyurehtne tyre on black nylon centred wheel with stainless ball bearings with total lock brake. Wheel diameter 100mm, tread width 40mm, overall height 128mm, top plate 105mm x 86mm, hole centres 80mm x 60mm. Load capacity 300kg

Specifications for Polyurethane Nylon Plate Swivel Castor Brake 100mm 300kg Load SSEH100XPNBJSWB
  • MFR Part No.
    SSEH100XPNBJSWB
  • Wheel Material
    Polyurethane
  • Mount Type
    Top Plate
  • Fixing Hole Centres Dimensions
    80mm x 60mm
  • Load Capacity
    300kg
  • Fixing Plate Size
    105mm x 86mm
  • Tread Width
    40mm
  • Product Type
    Swivel Castor
  • Overall Height
    128mm
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome