Standard Coloured Lockers with Sloping Top Door Colour Blue W X D mm 300 X 300 - 425554

Standard Coloured Lockers with Sloping Top Door Colour Blue W X D mm 300 X 300 - 425554

Order Code: ZT3490314SCopy

£159.99 Inc VAT (20%)


Description

Range of nestable steel lockers fitted with a sloping top.1 door lockers contain a hat shelf, hanging rail and 2 coat hooks.2 door lockers contain a hanging rail in each compartment and 2 coat hooks.0.9mm reinforced mild steel door.Integrated sloping top designed to prevent items being left on top of lockers.High security camlock with 1 billion combinations as standard to avoid duplicate keys and minimising theft.Anti-bacterial paint.Light grey locker body with a choice of door colour.Smooth clean finish with no rivets.Height: 1950mm.5 year warranty.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Standard Coloured Lockers with Sloping Top Door Colour Blue W X D mm 300 X 300 - 425554
  • Colour
    Light Grey
  • Height
    1950mm
  • Product Type
    Steel Lockers
  • Number of Doors
    1
  • Dimensions (W x D)
    300 x 300mm
  • Door Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome