5 Tread King Kombo Professional

5 Tread King Kombo Professional

Order Code: ZT1098413S

£239.99 Inc VAT (20%)


Description

Little Giant‚ King Kombo‚ Professional is the world‚ first and only 3-in-1 extension ladder, leaning ladder and stepladder combination, in one lightweight package. King Kombo‚ was built for those who get stuff done! King Kombo, with ultra-heavy-duty feet, seriously aggressive tread for elite traction and durability for harsh industrial environments. This professional step conforms to inside and outside corners and even offers protection for damageable leaning surfaces like paint, drywall, and stucco and round poles. Speed, power, and safety prepare to be faster and safer than ever on the job!

See full description
Specifications for 5 Tread King Kombo Professional
  • Material
    Aluminium
  • Colour
    Silver
  • Width
    640mm
  • Length
    1540mm
  • Item Depth
    180mm
  • Standards Met
    EN131 Professional
  • Weight Capacity
    150kg
  • Number of Treads
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome