1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Step Ladders
Maxi Platform Step Ladder

Maxi Platform Step Ladder


Select
See all variants from
£84.99Inc VAT (20%)

See all variants from £84.99

Description

The Maxi platform step ladder is designed for intensive use and features a large cast aluminium safety platform set at a comfortable 75-degree angle. The large 110mm deep treads are secured using ‚ÄòDuraclimb‚ spun-rung technology to provide the strongest possible mechanical connection for intensive use.

Feature Attributes

Colour:
Silver
Material:
Aluminium
Standards Met:
EN131 Professional
Weight Capacity:
150 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome