Weight kg: 3.5
Size W x D mm: 555 x 445
No. of Treads / Platform Height: 2 / 375mm
Load Capacity kg: 150
These nestable steps are constructed from tubular steel & come complete with non-slip rubber feet
The one step has a ribbed rubber mat platform and the two step has a diamond rubber mat top platform
Platform size: 380W x 260D mm