Step Ladder 475mm 2-Tread
0
1
2
3

Step Ladder 475mm 2-Tread

Order Code: ZT3929110SCopy

£31.99 Inc VAT (20%)


Description

Foldable step ladder made from tubular steel with 2 wide non-slip treads. Soft handle grip and anti-slip feet. Folds for easy storage. Weight 3.75kg. Max platform height 475mm. Folded size 375 x 65 x 880mm. 150kg capacity. Certified to EN14183.

Specifications for Step Ladder 475mm 2-Tread
  • Weight
    3.75kg
  • Capacity
    150kg
  • Material
    Tubular Steel
  • Number of Treads
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome