Step Ladder, Single Sided Access, 10 Steps Incl. Platform

Step Ladder, Single Sided Access, 10 Steps Incl. Platform

Order Code: ZT2687600S

£899.99 Inc VAT (20%)


Description

Step ladder, single sided access, 10 steps incl. platform. Supplied = assembled. Product type = step ladders, single sided. Working height = 4350 mm. Access = single sided. Access type = steps. Steps incl. platform = 10 pcs. Frame material = aluminium. Material of treads = aluminium. Step depth = 80 mm. Weight = 14 kg. Platform width = 300 mm. Platform depth = 248 mm. Feature = folding. Vertical height = 3200 mm. Including a permanently installed storage tray at the upper end of the rail. Platform dimensions 248 x 300 mm. Tear resistant polyester belts as spread securing mechanism. COMBIGRIP ladder feet with special support surface give the stepladder an anti-slip footing. These aluminium ladders provide robustness and durability, are low in weight, and are used in all trades. The steps are made of high strength, closed extruded profiles without a longitudinal weld and are very durable. They are pressed into the 76 mm deep rail at 4 positions. A ribbed tread surface and a step width of 80 mm provides a high degree of anti-slip protection. The step spacing totals 250 mm. High load capacity of up to 250 kg: - 4 and 5 step version - max. load 250 kg - 6, 7 and 8 step version - max. load 200 kg - 10 and 12 step version - max. load 150 kg Additional braces at the end of the rungs ensure the values in DIN EN 131 are exceeded.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome