Domed Feet Handy Step 2 Tread with No Handrail Blue - AAP20

Domed Feet Handy Step 2 Tread with No Handrail Blue - AAP20

Order Code: ZT5691812S

£363.99 Inc VAT (20%)


Description

These Climb-It Domed Feet Handy Steps are small but effective weight reactive units, due to having spring loaded castors which engage and disengage on whether or not weight is applied. Anti-slip treads to ensure the user has a secure grip. Maximum load capacity of up to 150kg.
• 2 tread domed feet steps without handrail
• Manufactured from strong tubular steel
• Anti-slip treads
• Spring loaded castors engage and disengage depending on weight applied or not
• Tread size: W380 x D180mm
• Platform Height: 510mm
• Dimensions: H630 x W540 x D540mm
• Maximum load: 150kg
• Colour: Blue

See full description
Specifications for Domed Feet Handy Step 2 Tread with No Handrail Blue - AAP20
  • Maximum Load Capacity
    150kg
  • Platform Height
    510mm
  • Material
    Steel
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome