Kick-step Composite

Kick-step Composite

Order Code: ZT1226809PCopy

£71.99 Inc VAT (20%)
£79.9910% off


Description

Robust composite construction with non-slip surface. Three spring-loaded wheels allow step to glide over floor, yet sit down firmly on rubber stops when load is applied.

Specifications for Kick-step Composite
  • MFR Part No.
    KS2
  • Material
    Composite
  • Nett Weight
    3.43kg
  • Base Size
    Ø440mm
  • Top Step Size
    290mm
  • Maximum Capacity
    150kg
  • Step Heights
    220, 420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome