Steel Step Up Stool

Order Code: ZT3081585S

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£69.114%


Description

Capacity kg: 150.
Material: Steel.
No. of Treads: 1.
Overall Depth mm: 385.
Overall Height mm: 255.
Overall Length mm: 440.
Overall Width mm: 285.
Overall Width mm: 440.
Platform Height mm: 255.
Weight kg: 2.2.Practical steps constructed from tubular steel. Ribbed rubber mat platform. Slip resistant grooved plastic feet. Nestable - saves space when stored. EN 14183 and GS compliant. Overall H x W x D: 255 x 440 x 385mm. Platform W x D: 380 x 260mm. Weight 2.2kg. Max. load 150kg.

See full description
Specifications for Steel Step Up Stool
  • Material
    Steel
  • Overall Width
    440mm
  • Overall Depth
    385mm
  • Overall Height
    255mm
  • Capacity
    150kg
  • No. of Treads
    1
  • Overall Length
    440mm
  • Platform Height
    255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome