Cup Netshelter SX 42U 750mm Wid 2704969

Cup Netshelter SX 42U 750mm Wid 2704969

Order Code: ZT1655044SCopy

£2,799.99 Inc VAT (20%)


Description

Cup Netshelter Sx 42U 750Mm Wid X 1200Mm Deep Enclosure

Specifications for Cup Netshelter SX 42U 750mm Wid 2704969
  • Type
    Free-standing racks
  • Depth
    1200mm
  • Width
    750mm
  • Height
    1991mm
  • Form
    Server Cabinet
  • Colour
    Black
  • Weight
    161.36kg
  • Dimensions
    750x1200x1991mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome