Clear 18 Drawer System Dark Grey Storage Cabinet 324117

Clear 18 Drawer System Dark Grey Storage Cabinet 324117

Order Code: ZT1550957SCopy

£89.99 Inc VAT (20%)


Description

Sort and store a multitude of tools, parts, accesories and other small items with this 6 drawer storage unit. The frame is constructed from high quality steel with a sleek grey enamel finish. The drawers are made from clear polycarbonate, so you can easily identify the contents for quick access. You can use it free-standing, mounted on a wall or fitted to a rack unit beneath. Use for organised storage in workshops, factories and warehouses. This model measures 420mm high and comes with 18 drawers.
Professional storage system with 18 drawers for small items
Helps to keep components and parts organised
Steel frame with dark grey enamel finish
Clear polycarbonate drawers for quick identification
Use free-standing, wall mounted or on rack units
Dimensions: 307x150x420mm (WxDxH)

See full description
Specifications for Clear 18 Drawer System Dark Grey Storage Cabinet 324117
  • MFR Part No.
    SBY11349
  • Number of Drawers
    18
  • Frame Material
    Steel
  • Dimensions (W x D x H)
    307x150x420mm
  • Product Type
    Storage Cabinets
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome