Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 5 L, External Height 120mm, Pack Of 10

Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 5 L, External Height 120mm, Pack Of 10

Order Code: ZT2746255SCopy

£189.99 Inc VAT (20%)
£199.995% off


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 5 l, external height 120 mm, pack of 10. Supplied = assembled. Capacity = 5 l. External length = 300 mm. External width = 200 mm. External height = 120 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 158 mm. Internal length = 258 mm. Internal height = 117 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 4 kg. Stacking load = 200 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome