180cm Kitchen Cabinet Freestanding Cupboard with Glass Door, Drawer and Shelves

180cm Kitchen Cabinet Freestanding Cupboard with Glass Door, Drawer and Shelves

Order Code: ZT3348771S

£133.99 Inc VAT (20%)
£139.994% off


Description

STORAGE: This kitchen storage unit comes with drawer and a top and bottom cupboard - each with an adjustable shelf for flexibility. Lots of space for kitchen and dining essentials like tableware, food and glassware.GLASS PANEL DOORS: Both storage cupboards are easy to see through, and also gives hutch a sleek look. Handles on all to open and close easily.STURDY: Particle board structure to hold everything inside the kitchen larder cupboard with support, suitable for everyday use. Veneer coating for a smooth finish, anti-tipping straps for safety.DIMENSIONS: 180H x 80W x 40Dcm. Upper single shelf: 20.8H x 80W x 40Dcm. Lower single shelf: 28.5H x 80W x 40Dcm. Drawer: 12.4H x 71.8W x 33.7Dcm.MAXIMUM LOAD: Whole: 50kg. Drawer and shelves: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for 180cm Kitchen Cabinet Freestanding Cupboard with Glass Door, Drawer and Shelves
  • Height
    180cm
  • Width
    80cm
  • Number of Drawers
    1
  • Assembly
    Required
  • Number of Shelves
    3
  • Product Type
    Kitchen Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome