4 x KuKoo Kitchen Pull Out Storage Baskets 600mm Wide Cabinet
0
1
2
3
4
5

4 x KuKoo Kitchen Pull Out Storage Baskets 600mm Wide Cabinet

Order Code: ZT3961452S

£159.99 Inc VAT (20%)


Description

Heavy Duty Kitchen Slide Out Soft Close Baskets

Our pull-out metal kitchen storage baskets provide an excellent management to maximising your storage space. With full extension ball bearing runners, these strong and sturdy baskets will smoothly pull out from the cabinet for an easy and handy storage solution.
Made from top quality stainless steel, the basket is extremely strong and durable, making it withstand items in your kitchen cabinet, cupboard or utility room. Enduring daily use in demanding commercial kitchens and households, the amazing capacity of 15-20kg per basket can maintain these environments. The addition of a spacious basket in your cupboard can offer an extra space-saving solution for your appliances, equipment, dry goods or cleaning supplies within easy reach.
Our strong stainless-steel adds to the metal thickness of 3mm and 9mm wire to add strength and stability. Including both runners and brackets to easy allow the ergonomic use for the user at different heights to adapt to your working environment. With the screws provided, you can effortlessly assemble your basket in minutes so you can work readily with maximising your storage area.
Enhance your kitchen, bedroom, workshop or utility room with these durable and easy to install modern metal storage baskets. Each basket is made to fit perfectly inside a 600mm wide kitchen cabinet or cupboard (external width) .

Product Features:


* Thick and Sturdy Material.
* Soft Close Baskets.
* Long Lasting Colour.
* Quick Installation. Product Specifications: 


* Amount of baskets: 4
* Capacity: 15-20kg per basket
* Basket Dimensions: 430mm D x 497mm W x 140mm H
* Basket Dimensions with Runners: 430mm D x 564mm W x 140mm H
* Basket Metal Thickness: 3mm and 9mm wire We recommend that you have a drill, pencil, tape measure and screw driver to hand when installing these pull out baskets.

See full description
Specifications for 4 x KuKoo Kitchen Pull Out Storage Baskets 600mm Wide Cabinet
  • Material
    Stainless Steel
  • Product Type
    Pull Out Storage Baskets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome