Bedroom Chest of Drawers with 3 Drawer Dresser Storage Organizer Cabinet

Order Code: ZT3350067S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

THREE DRAWERS: Decent amount of storage to store clothing, keepsakes, utensils and more in a place. Handles to open and close easily. Protects inside from dust.STYLISH: White and wood-effect design is clean and simple. Great for all different home interiors, working alongside your current furniture with ease.WOODEN LEGS: Creates a stable base, supporting the upper. Particle board structure of body is durable. Anti-tipping straps for extra security.ANTI-SLIP FOOT PADS: Protect your floor. DIMENSIONS: 80H x 80L x 39Wcm. Drawer inner: 12.8H x 72W x 28.7Dcm.MAXIMUM LOAD: Whole: 40kg. Drawer: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for Bedroom Chest of Drawers with 3 Drawer Dresser Storage Organizer Cabinet
  • Number of Drawers
    3
  • Product Type
    Chest of Drawers
  • Assembly
    Required
  • Drawer Dimensions
    12.8H x 72W x 28.7acm
  • Colour
    White and wood-effect

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome