Chest of Drawers, 5 Drawer Dresser Storage Organizer Cabinet Bedroom Living Room

Chest of Drawers, 5 Drawer Dresser Storage Organizer Cabinet Bedroom Living Room

Order Code: ZT3349554S

£99.99 Inc VAT (20%)


Description

Five drawers: Features five drawers in 2 size with cut-out handles, this draws for bedroom is providing enough storage space and categorize different items in a perfect wayNordic Style: Combination of white and oak wood grain panels, collocation of tapered legs and asymmetrical groove handles, increase the fashion sense of the chest of draws. Perfect for your living room, bedroom or entrywaySturdy & durable: Made from particleboard and MDF board with melamine surface, this bedroom chest of drawers is durable in use and east to clean. Solid wood legs make it sturdy enough to hold up to 35kgAnti-toppling design: An anti-toppling strap is installed on the back of the storage drawers, which can be fixed to the wall to protect you and your family from injuryDrawer unit dimensions: Overall Dimension: 99L x 39W x 101H cm, Drawer Inner Size: 41.5W x 24D x 9Hcm (small) , 90.2W x 24D x 9Hcm (large) , Weight Capacity: 35kg (overall) , 5kg (each drawer)

See full description
Specifications for Chest of Drawers, 5 Drawer Dresser Storage Organizer Cabinet Bedroom Living Room
  • Number of Drawers
    5
  • Product Type
    Chest of Drawers
  • Colour
    White and Oak
  • Style
    Nordic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome