Chests of Drawer Fabric Dresser Storage Cabinet w/6 Drawers for Living Room

Chests of Drawer Fabric Dresser Storage Cabinet w/6 Drawers for Living Room

Order Code: ZT3352974S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£64.398%


Description

SIX DRAWERS: Equally sized, giving you lots of storage room in your home and office - bedroom, bathroom, lounge areas, playrooms and more.FABRIC DRAWERS: Can be used with the drawer or easily taken out to use separately - doubling the space. Spot cleans gently. Metal ring handle to open easily.STURDY: MDF structure suitable for every use in your family home or shared office. Anti-tipping straps for safety.DIMENSIONS: 62H x 72W x 35Dcm. Drawer: 16H x 33.5W x 33Dcm.MAXIMUM LOAD 40KG. ASSEMBLY REQUIRED.

See full description
Specifications for Chests of Drawer Fabric Dresser Storage Cabinet w/6 Drawers for Living Room
  • Number of Drawers
    6
  • Material
    MDF
  • Maximum Load
    40kg
  • Drawer Dimensions
    16H x 33.5W x 33acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome