Freestanding Kitchen Cabinet Storage Unit Pantry Cupboard Organiser White

Freestanding Kitchen Cabinet Storage Unit Pantry Cupboard Organiser White

Order Code: ZT3349900S

£102.99 Inc VAT (20%)

Currently unavailable

Description

CHIC DESIGN: A stylish and elegant cabinet, a great addition for all style décor. SMOOTH SURFACE FINISH: Easy to clean and hygienic.STURDY CONSTRUCTION: This kitchen storage unit is made from particle board for reliable strength and durability in your home.SPACIOUS: Features a large worktop, a top door cabinet with an adjustable shelf, a drawer, two bottom door cabinets and an open cube. All storage cupboards feature silver tone handles for easy and comfortable opening.ANTI-TILT: This kitchen larder cupboard can be attached to the wall from the back for safety. MAXIMUM WEIGHT CAPACITY: Shelf & drawer: 10kg. Worktop: 40kg.DIMENSIONS: Whole: 178H x 71W x 41Dcm. Top cabinet: 39.5H x 66W x 26Dcm. Drawer: 35.4W x 15Hcm ASSEMBLY REQUIRED.

See full description
Specifications for Freestanding Kitchen Cabinet Storage Unit Pantry Cupboard Organiser White
  • Finish
    White
  • Number of Drawers
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome