Kitchen Cupboard Storage Cabinet W/Adjustable Shelves, Cable Management, White

Order Code: ZT3347932S

£142.99 Inc VAT (20%)


Description

TRADITIONAL WELSH DRESSER: A classic piece of furniture, traditionally for the kitchen and dining areas. White finish is elegant and easy to stand in different style interiors.LARGE STORAGE: This kitchen cupboard features a top cupboard with glass panel doors, a bottom cupboard, two drawers and middle countertop. Plenty of space to store your kitchen essentials and appliances. With cable management hole to keep your counter tidy and organised.ADJUSTABLE SHELVES: Cupboard organiser has adjustable shelves to fix to a level which suits you best. A storage cupboard which is easily customisable.ANTI-TIPPING STRAPS: Attach this free standing kitchen unit securely to the wall so it does not fall forwards and hurt anyone. Great for homes with children and pets.DIMENSIONS: 170H x 68L x 39.5Wcm. Upper cabinet: 44.5H x 62.5W x 24.3Dcm. Lower cabinet: 59.5H x 62.7W x 36Dcm. Countertop: 34H x 68W x 39.5Dcm. Maximum load 70kg. ASSEMBLY REQUIRED.

See full description
Specifications for Kitchen Cupboard Storage Cabinet W/Adjustable Shelves, Cable Management, White
  • Number of Drawers
    2
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome