Lowboard, 3 Bar Cabinet Drop-Down Trays, 3 Shelf Compartments, White Aluminium

Order Code: ZT2698043S

£5,999.99 Inc VAT (20%)


Description

Lowboard, 3 bar cabinet drop-down trays, 3 shelf compartments, white aluminium. Supplied = partially assembled. Width = 2310 mm. Height = 875 mm. Depth = 385 mm. Body colour = white aluminium RAL 9006. Material = steel. Product type = lowboards with bar cabinet drop-down trays. Door type = front flap. Door colour = white aluminium RAL 9006. Number of doors = 3 pcs. Number of lever arch file heights = 2 pcs. element.x is a modular storage system of the highest innovative power. The system for organisation and storage, for displays, and for showing your sense of style. Suitable for many different uses in living areas and offices. High quality powder coating. Chrome plated piped corner connectors for a stylish design. An attractive lowboard with 3 large elements without rear panels and 3 bar cabinets. The open elements allow products or items on display to be viewed from two sides. The bar cabinets provide storage space for all sorts of utensils. The front of the bar cabinet drop-down trays features a double shell, is extremely sturdy and equipped with a bar handle. It features a magnetic bolt (opening angle limited to 90° by flap stays with braking mechanism) Adjustable glides compensate uneven flooring.

See full description
Specifications for Lowboard, 3 Bar Cabinet Drop-Down Trays, 3 Shelf Compartments, White Aluminium
  • Supplied
    Partially Assembled
  • Material
    Steel
  • Door Type
    Front Flap
  • Body Colour
    White Aluminium
  • Door Colour
    White Aluminium
  • Width
    2310mm
  • Depth
    385mm
  • Height
    875mm
  • Number of Doors
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome