Modern Storage Cabinet Freestanding Cupboard with 3 Drawers for Dining Room

Modern Storage Cabinet Freestanding Cupboard with 3 Drawers for Dining Room

Order Code: ZT3352258S

£149.99 Inc VAT (20%)


Description

MODERN ELEGANCE LOOK: This clean and sleek indoor cabinet with luxurious gold base and coordinating hardware accents will perfectly match your interior stylingLOTS OF STORAGE SPACE: Three drawers conveniently hold your small accessories while the two door cabinets offer an abundance of versatility to effortlessly organize and store away your daily supplies and utensilsADJUSTABLE SHELVING: This drawer cabinet features 2 interior adjustable shelves. You can easily adjust the height to suit your needs as the shelves can be locked in place at 3 fixed levelsDURABLE MATERIAL: Made of MDF and steel for durability and easy cleaning. This freestanding storage cabinet features an anti-toppling design and can be fixed to the wall for safety. Elevated base prevents moisture damageDIMENSIONS: Overall Dimension: 120W x 40D x 76Hcm. Weight Capacity: 50kg (whole) , 8kg (shelf) , 3kg (drawer)

See full description
Specifications for Modern Storage Cabinet Freestanding Cupboard with 3 Drawers for Dining Room
  • Number of Drawers
    3
  • Product Type
    Storage Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome