Shoe Cabinet with 3 Drawers Storage Cupboard w/Flip Door Glass Top Gloss White

Order Code: ZT3352184S

£89.99 Inc VAT (20%)


Description

Multi-storage: The slim shoe storage features two flip doors, a drawer and a top glass shelf - plenty of storage for keeping the home and office tidy.Holds 16 shoe pairs: Each flip drawer of the shoe storage unit can hold eight pairs, maximum UK size 8. Adjustable shelf in both for room more catered to you.Sturdy: A blend of particle board and MDF, the slim shoe cabinet is durable and suitable for everyday use. Anti-tipping straps for safety.Dimension: 96H x 89W x 23Dcm. Shoe drawer inner: 6H x 80.5W x 19Dcm. Glass shelf: 89L x 23W x 0.4Dcm.Maximum Load 36KG. ASSEMBLY REQUIRED.

See full description
Specifications for Shoe Cabinet with 3 Drawers Storage Cupboard w/Flip Door Glass Top Gloss White
  • Maximum Load
    36kg
  • Number of Shelves
    1
  • Product Type
    Shoe Cabinet
  • Number of Drawers
    3
  • Colour
    Gloss White
  • Shoe Drawer Inner
    6H x 80.5W x 19Dcm