Shoe Cabinet with 4 Drawers Storage Cupboard w/Flip Doors for 18 Pairs White

Shoe Cabinet with 4 Drawers Storage Cupboard w/Flip Doors for 18 Pairs White

Order Code: ZT3350837S

£129.99 Inc VAT (20%)
£159.9918.5% off


Description

MULTI-STORAGE: Features a slide-out drawer and 3 tipping drawers - plenty of storage for keeping the home and office tidy.HOLDS 18 SHOE PAIRS: Each drawer can hold six pairs of shoes and adjustable shelf in both for room more catered to you.STURDY: Made of particle board frame with gloss panels and aluminium handle, it is durable and suitable for everyday use. Anti-tipping straps for security.MODERN STYLE: The storage unit in modern style is a great addition to your hallway or corridor. DIMENSIONS: 62W x 24D x 135H cm. Top Drawer Inner: 52.3W x 18.3D x 7H cm. Tipping Drawer Inner: 22.5W x 30.5Dcm.Overall Dimension: 62L x 24W x 135H cm. Assembly required.

See full description
Specifications for Shoe Cabinet with 4 Drawers Storage Cupboard w/Flip Doors for 18 Pairs White
  • Colour
    White
  • Product Type
    Shoe Cabinet
  • Number of Shelves
    1
  • Number of Drawers
    4
  • Cabinet Style
    Modern
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome