Small Drawer for Storage Cabinet

Small Drawer for Storage Cabinet

Order Code: ZT1021223XCopy

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Drawers:
Small: (H)36.5 x (W)54 x (L)140mm
Medium: (H)59 x (W)140 x (L)140mm
Large: (H)59 x (W)280 x (L)140mm

Small Parts Storage Cabinet shown for illustration purposes (not included)

See full description
Specifications for Small Drawer for Storage Cabinet
  • Drawer Depth
    140mm
  • Drawer Height
    36.5mm
  • Drawer Width
    54mm
  • Overall Depth
    155mm
  • Colour
    Opaque
  • Product Type
    Drawer Cabinet
  • Overall Height
    551mm
  • Overall Width
    306mm
  • Drawer Qty
    1
  • Number of Compartments
    1
  • Type
    Parts Organiser
  • Product Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome