Stainless Steel Sump Tray, For Liquid Storage Container, 2 IBC, LxWxH 2650 X 1300 X 435mm

Stainless Steel Sump Tray, For Liquid Storage Container, 2 IBC, LxWxH 2650 X 1300 X 435mm

Order Code: ZT2698362S

£5,699.99 Inc VAT (20%)
£5,999.995% off


Description

Stainless steel sump tray, for liquid storage container, 2 IBC, LxWxH 2650 x 1300 x 435 mm. Supplied = assembled. 1000 l container capacity = 2 pcs. Sump capacity = 1000 l. Length = 2650 mm. Width = 1300 mm. Height = 435 mm. Material = stainless steel. Clearance height = 100 mm. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 2 mm. For media = flammable and water hazardous liquids, corrosive media. Hazard class = for flammable liquids in GHS categories 1 - 3, for water hazardous liquids in GHS categories 1 - 4 and for corrosive liquids in GHS category 1. Weight = 124 kg. For 1000 litre IBC/CTC tank containers (even when combined with 60/200 litre drums or small containers) For the storage of aggressive, corrosive and flammable media. Base clearance - for easy transport using a forklift truck or pallet truck. With certification - manufacturer's declaration of conformity in accordance with StawaR. Sump tray made of highly resistant, non rusting 2 mm thick stainless steel. For safe and regulation compliant storage of aggressive, corrosive and flammable media, chemicals, acids and alkaline solutions etc. in small containers. Long term corrosion protection when aggressive chemicals are stored. 100 mm base clearance - for easy transport using a forklift truck or pallet truck. With manufacturer's declaration of conformity in accordance with StawaR Approved for flammable liquids in GHS categories 1 - 3 Approved for water hazardous liquids in GHS categories 1 - 4 Approved for corrosive liquids in GHS category 1 Please note: zinc plated or stainless steel grate available as an accessory.

See full description
Specifications for Stainless Steel Sump Tray, For Liquid Storage Container, 2 IBC, LxWxH 2650 X 1300 X 435mm
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Height
    435mm
  • Length
    2650mm
  • Width
    1300mm
  • Sump Capacity
    1000L
  • Clearance Height
    100mm
  • Weight
    124kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome