Storage Cabinets
0
1
2
3
4
5

Storage Cabinets


Select
Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Complete with clear compartment boxes. Manufactured from high quality 'impact proof' polypropylene. Suitable for storage of your components in a workshop, production or service area. Incorporates 4 locating holes on the back of each unit, which allows them to be hung on the wall.
Small drawer size (W x D x H): 45 x 130 x 38mm.
Large drawer size (W x D x H): 107 x 130 x 53mm.

Images are for illustration purposes only

See full description

Feature Attributes

Colour:
Yellow,Grey
Overall Depth:
160 mm
Product Type:
Storage Cabinets
Material:
Polypropylene
Product Reviews -
5 years ago by Chalani
high quality & fast delivery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome