Food Container Cambro Polycarbonate 3.8L

Food Container Cambro Polycarbonate 3.8L

Order Code: ZT5533378S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£17.478%


Description

Made of virtually unbreakable polycarbonate this square food storage container from Cambro is tough and reliable making it ideal for use in a busy kitchen environment. As it is stain and odour resistant the storage container is also easy to clean and thanks to its square shape it makes best use of your available storage space. The clear container also ensures contents can easily be identified without opening the lid to preserve the freshness of your food. Product features Capacity 3.8LtrDimensions 187(H) x 185(W) x 185(D)mmMaterial PolycarbonateSupplier Model Number 4SFSCW135Weight 350gColour ClearMade of virtually unbreakable polycarbonateStain-resistant to food acids oils and alcoholSquare shape for convenient storingCan withstand temperatures from -40 to 99 degrees CelsiusCambro Item Number: 4SFSCW135

See full description
Specifications for Food Container Cambro Polycarbonate 3.8L
  • Load Capacity
    3.8L
  • Colour
    Transparent
  • Material
    Polycarbonate
  • Product Type
    Food Container
  • Weight
    350g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome