Food Storage Container Araven 6.5L (Pack of 4)

Food Storage Container Araven 6.5L (Pack of 4)

Order Code: ZT5538292S

£139.99 Inc VAT (20%)


Description

Product features Capacity 6.5Ltr Dimensions 100(H) x 325(W) x 265(D)mm Material Polypropylene Temperature Range -40°C to 95°C Weight 2.3kg Colour Red Yellow Green Blue Clip Colour coded tab system - easy to identify food type Time-saving easy-clean design - dishwasher safe Temperature range: -40°C to +95°C Suitable for fridges freezers and microwave ovens Airtight lids included. Strong seal prevents spillage and food waste BPA free Permanent wipe clean label fixed to each container 10 colour coded clips - 2 each of red blue green yellow and purple

See full description
Specifications for Food Storage Container Araven 6.5L (Pack of 4)
  • Weight
    2.3kg
  • Capacity
    6.5L
  • Colour
    Green
  • Material
    Polypropylene
  • Product Type
    Food Storage Container

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome