Gastro Lid Polycarbonate 1/2

Gastro Lid Polycarbonate 1/2

Order Code: ZT5533246S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Virtually unbreakable polycarbonate remains cool to the touch for efficient handling. Lids and containers are dishwasher safe for easy cleaning. Temperature range from -40?C to 100?C.Polycarbonate material is dishwasher safe and pans have been designed to drip dry quickly. Containers are lightweight and stackable.Product Details- Dimensions: 325(W) x 265(D)mm- Material: Polycarbonate- Lightweight plastic remains cool to the touch- Clear- Lids and containers are dishwasher safe.- Temperature range from -40C to 100C.

See full description
Specifications for Gastro Lid Polycarbonate 1/2
  • Finish
    Clear
  • Material
    Polycarbonate
  • Product Type
    Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome