Inc VAT (20%)
Description unavailable
Type:
Ventilated Side and Base
External Width:
400 mm
External Length:
600 mm
Internal Base Width:
332 mm
Internal Base Length:
490 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy