Stack/nest Container Made of Polypropylene to Suit Foodstuffs, 34 L Capacity, Pack of 3, Solid Walls and Base, Blue

Stack/nest Container Made of Polypropylene to Suit Foodstuffs, 34 L Capacity, Pack of 3, Solid Walls and Base, Blue

Order Code: ZT3147493S

£199.99 Inc VAT (20%)
£209.994.5% off


Description

Stack/nest container made of polypropylene suitable for foodstuffs, 34 l capacity, pack of 3, solid walls and base, blue. Supplied = assembled. Capacity = 34 l. External length = 590 mm. External width = 380 mm. External height = 202 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 295 mm. Internal length = 425 mm. Internal height = 195 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Model = suitable for roller conveyors. Max. load = 26 kg. Container shape = rectangular. Weight = 3.9 kg. Increase your transport and storage space by 50%. Can also be stacked with lid. Suitable for roller conveyors - smooth base. Made of polypropylene (PP) , suitable for foodstuffs. Temperature resistant from -20 °C to +80 °C. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Stack/nest Container Made of Polypropylene to Suit Foodstuffs, 34 L Capacity, Pack of 3, Solid Walls and Base, Blue
  • Colour
    Blue
  • Weight
    3.9kg
  • External Length
    590mm
  • External Width
    380mm
  • Product Type
    Stack/nest Container
  • Material
    Polypropylene
  • Internal Width
    295mm
  • External Height
    202mm
  • Internal Height
    195mm
  • Internal Length
    425mm
  • Container Shape
    Rectangular
  • Capacity
    34L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome