GN Storage Container 2/3 100mm Deep 9L

GN Storage Container 2/3 100mm Deep 9L

Order Code: ZT5585710SCopy

Qty of 6 for
£149.94 Inc VAT (20%)
£24.99 each
QuantityPriceDiscount
1 - 59£24.990%
60 - 119£23.994%
120 +£22.998%

This product must be ordered in multiples of 6

Description

GenWare GN Storage Containers are air-tight and come complete with colour coded clips. Ideal for kitchens seeking a simplified food rotation technique.
•Our range of GN air-tight containers are ideal for safe storage of food in an organised manner
•Includes a set of four colour coding clips and a permanent wipe clean label to aid identification of contents and for simplified food rotation
•Each container comes complete with a lid
•Temperature range: -40 to 100C 354 x 325 x 100mm (L x W x H)

See full description
Specifications for GN Storage Container 2/3 100mm Deep 9L
  • Volume
    9L
  • Product Type
    GN Storage Container
  • Depth
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome