2 - Level Mobile Picking Stand - 750 x 550 x 1100mm

2 - Level Mobile Picking Stand - 750 x 550 x 1100mm

Order Code: ZT5678047SCopy

£369.99 Inc VAT (20%)
£389.995% off


Description

Technical Specifications
Product delivered assembled
Weight is reduced by 40% thanks to its modular aluminum structure compared to a conventional steel structure.
Dimensions 750 x 550 x 1100mm
2 tubular inclined display levels
Tubular levels are equipped with supports that prevent objects from falling
Load capacity per level : 380kgs
Total load capacity : 750kgs
2 swivel castors and 2 swivel castors with brakes. The castors are mounted on plates for maximum strength, maneuverability, and durability.

Description
The 2-Level Tubular Mobile Picking Stand is a robust, ergonomic solution designed to streamline material handling, organization, and accessibility. Its practical design, featuring two inclined tubular levels, makes it ideal for workplaces requiring quick access to materials while maintaining a high level of safety and efficiency.
Ergonomic and Secure Design for Optimal Productivity: This stand features two inclined tubular levels designed to keep items visible and easily accessible. The ergonomic layout helps reduce unnecessary bending or reaching, promoting a comfortable working posture and improving overall productivity. The tubular design is equipped with rings that prevent items from falling, ensuring safety while items are being moved or accessed.
Lightweight and Durable Construction: Constructed from modular aluminum, the 2-Level Tubular Mobile Picking Stand is 40% lighter than traditional steel models. This lighter weight enhances portability without compromising strength or durability. The stand’s robust design ensures it can handle demanding environments while offering exceptional maneuverability for easy handling and transport.
High Load Capacity for Versatility: With a load capacity of up to 380 kg per level and a total capacity of 750 kg, this stand is engineered to support a wide range of materials and tools. Its heavy-duty construction ensures that it can withstand the pressures of busy, fast-paced environments while maintaining its stability and strength over time.
Effortless Mobility and Stability: Equipped with 2 swivel casters and 2 locking casters, the stand provides smooth movement and secure placement when needed. The casters are mounted on reinforced plates, offering maximum durability and ensuring that the stand remains stable and easy to maneuver across various surfaces.
Delivered fully assembled, the 2-Level Tubular Mobile Picking Stand is ready for immediate use, saving you time and effort on setup. Whether used in warehouses, production lines, or other industrial environments, this stand is a reliable, durable solution for organizing and efficiently handling materials.

See full description
Specifications for 2 - Level Mobile Picking Stand - 750 x 550 x 1100mm
  • Material
    Aluminum
  • Load Capacity
    380kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome