BT100 Bund Poly Trolley with Handle - Suitable for 4 X 25ltr Containers
0
1

BT100 Bund Poly Trolley with Handle - Suitable for 4 X 25ltr Containers

Order Code: ZT3141547SCopy

£309.99 Inc VAT (20%)


Description

A compact trolley ensuring lightweight operation with the added benefit of excellent chemical resistance.
Designed to carry 4 x 25ltr cans it can of course be used for a range of tasks, for ease of use it is fitted with rear swivel/brake castors.

Features & Benefits
- Dimensions: 1000mm x 700mm x 300mm
- Sump Capacity: 100 Litre
- Product Weight: 15kg
- UDL: 100kg
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for BT100 Bund Poly Trolley with Handle - Suitable for 4 X 25ltr Containers
  • Product Type
    Poly Trolley with Handle
  • Weight
    15kg
  • Dimensions
    1000mm x 700mm x 300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome