Drum Dispensing Rack With Sump - Sump Base

Drum Dispensing Rack With Sump - Sump Base

Order Code: ZT3078110S

£569.99 Inc VAT (20%)
£599.995% off


Description

Colour: Yellow.
Depth mm: 1350.
Height mm: 635.
Product Type: Drum dispensing base rack.
Sump Capacity L: 450.
Type: Sump base.
Weight kg: 25.
Width mm: 1375.UV stabilised PE rack for safe dispensing from drums. Base sump with optional upper rack, to build max. 2-level high (4 drum) racks. Base compatible with most forklifts. Fully recyclable and chemically resistant. Colour yellow. Sump capacity 450L. Weight: 25kg (sump base) , 46kg (upper rack) Made in UK.

See full description
Specifications for Drum Dispensing Rack With Sump - Sump Base
  • Colour
    Yellow
  • Depth
    1350mm
  • Height
    635mm
  • Width
    1375mm
  • Weight
    25kg
  • Sump Capacity
    450L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome