Buckle Strap Tie Downs 2 x 2.5m

Buckle Strap Tie Downs 2 x 2.5m

Order Code: ZT4966141SCopy

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Streetwize Buckle Strap Tie Downs 2 x 2.5m A pair of TUV/GS approved buckle straps. Each buckle strap is 2.5m in length and is ideal for securing load on cars, trucks, boats and motorcycles. Each buckle strap has a maximum safe load of 150kg, with breaking capacity of 300kg, and they fit in seconds. Includes 2 x 2.5m straps Quick release Fits in seconds Maximum safe load: 150kg Breaking capacity: 300kg Ideal for cars, trucks, boats and motorcycles

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Buckle Strap Tie Downs 2 x 2.5m
  • Product Type
    Buckle Strap Tie Downs
  • Pack Quantity
    2
  • Length
    2.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome