Ratchet Tie Down 6m x 50mm

Ratchet Tie Down 6m x 50mm

Order Code: ZT4952768SCopy

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.795%
10 +£21.5910%


Description

SupaTool Ratchet Tie Down 6m x 50mm Maximum safe load 906kgs Quick and easy cushioned thumb release with automatic lock ratcheting action TUV/GS 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Ratchet Tie Down 6m x 50mm
  • Product Type
    Ratchet Tie Down
  • Width
    50mm
  • Length
    6m
  • Load Capacity
    906kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome