Inc VAT (20%)
Stanley's FatMax® is the toughest weather resistant toolbox. Drop-tested with increasingly heavier loads to assure the maximum resistance and the highest safe load carrying. Handles and latches are severely tested for strength and durability. It boasts large metal latches with padlock eye for rust protection and long life. Rubber coated handle ensuring a more ergonomic and comfortable grip. Can be stored vertically. Possesses a portable tray also, which is designed to carry tools and small parts, yet enables large tool storage inside the tool box. Available in two varying sizes.
Features and Benefits
• Ergonomic bi-handle material to allow for easy and comfortable transportation and optimum grip
• Possesses padlock eyes and heavy duty, rust proof metal latches for bolstered security of your tools
• The V-Groove on the lid allows for cutting of lumber or pipes
• Manufactured from both plastic and metal for a truly hardy and durable product
• The innovative vertical storage design allows for maximum capacity and provides extra height storage space
Typical Applications
• Ideal for use on a construction site or in other heavy duty, punishing environments
Product Material:
Metal,Plastic
Colour:
Black,Grey
Additional Features:
Large Metal Rust Proof Latches with Padlock Eye Keep Tools Safe,Tall Box Provides Extra Height for Storage Space. Easy Carrying Extra Heavy Loads. Portable Tray,V Groove on Top Lid. Ergonomic Bi-material Handle
Type:
Tool Box
Weight:
3.3 kg
Number of Compartments:
0
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy