1. Tools & Machining/
  2. Tool Storage/
  3. Tool Boxes
Heavy Duty Tool Boxes

Heavy Duty Tool Boxes


2 Variants From
£22.99

Inc VAT (20%)

Up to 14.5% off
See 2 Product Variants
£22.99

Description

With a heavy gauge steel, all-welded construction, these toolboxes are suited for environments that are used to everyday punishment. Coated with a durable and corrosion-resistant two-part epoxy powder paint, the products possess quick-release lid clasps, padlock hasps and textured carry handles. Each toolbox has a removable tote tray for smaller tools and components and a piano hinge opening for rigidity.

Features and Benefits
• Manufactured from heavy gauge steel making for a highly robust product
• Available in two sizes to suit your needs
• Epoxy powder paint finish protects against corrosion and general wear and tear
• Fixed carry handle ensures you can easily transport the toolbox
• Full-length piano hinge lid provides strength and rigidity
• Product is locked via metal clasps and padlock eye (padlock sold separately)

Typical Applications
• DIY Enthusiasts
• Construction Workers
• Plumbers
• Electricians
• Engineers

See full description

Feature Attributes

Number of Compartments:

2

Colour:

Red

Type:

Tool Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome