The Stanley 1-79 is the perfect storage solution for all your power tools, hand tools and accessories. The range incorporates a large storage volume with plenty durability, and portability thanks to the soft grip handle. It's one touch opening system gives you easy access to your tools when on the job.
Features and Benefits
• The one hand operation latch allows easy access to tools
• Extra wide soft grip handle on top for easy lifting
• Large storage volume for efficient storage
• Small parts compartments on top lid for ease of access
• Removable tray allows for several storage options
Typical Applications
• On site
• Workshop
• Domestic
Notes
• Available in 24" 19" and 16" sizes
Product Material:
Plastic
Type:
Tool Box
Series:
One Touch
Weight:
1300 g
Colour:
Black,Yellow
Lock Type:
Latches
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy