0
1

Tote Tool Organiser


Select
£11.99 Inc VAT (20%)
Up to 11% off


See all variants from £11.99

Description

Consisting of two deep trays for storage, built in tool holders and a ribbed handle, these tool tote trays are ideal for transporting and storing your most used hand tools and components. Available in two sizes and constructed from a high quality, impact resistant plastic, they are the perfect product for everyday, multi-purpose use.

Features and Benefits
• Ribbed grip handle to improve comfort and grip when transporting your tools
• Manufactured from an impact resistant plastic that is impervious to general wear and tear
• Available in two varying sizes to allow you to best select the product that suits your requirements
• Open design allows for easy access to your most used tools

Typical Applications
• Ideal for use as stand alone products to easily transport your most used tools, or as inserts in your pre-existing toolbox to add storage space

Notes
• Tools not included

See full description

Feature Attributes

Product Material:
Impact Resistant Plastic
Type:
Tote Tray
Number of Compartments:
2
Additional Features:
Ribbed Handle For Extra Grip,Multi-Purpose Deep Tote Tray,Ideal For Storing & Transporting Tools,Built-In Tool Holders
Lock Type:
None

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome