1. Tools & Machining/
  2. Tool Storage/
  3. Tool Cases
Technicians Tool Case Plus

Technicians Tool Case Plus


Select
See all variants from
£69.99Inc VAT (20%)

See all variants from £69.99

Description

The C.K Magma technician's tool cases are manufactured from durable polyester and is a must for any workman or technician. The cases offer protection for all of your tools, manuals and sensitive electronic equipment. The rubberised base is 100% waterproof and crackproof. They feature padded handles and shoulder straps and heavyweight zips. Both products have 50 internal and external pockets and separate side compartments for tools with two internal zipped document pockets. They also possess a padded central compartment with ample space for your laptop. Available in two specifications to suit your needs.

Features and Benefits
• 100% waterproof and crackproof rubber base to protect your tools and items from debris and water on the floor
• Padded central compartment can fit a laptop to incorporate more than just tool storage
• 50 pockets and holders including fold out panels for a multitude of tool storage
• Padded handle and shoulder strap to maximise comfort and make it easy to transport
• Internal document pocket to hold any paperwork you may have as well as your tools
• The vibrant, red inner allows for peak visibility of your tools

Typical Applications
• Ideal for transporting and storing tools and necessary work equipment. Due to its durability and portability, this product would be useful to plumbers, engineers, mechanics, electricians or the general DIY enthusiast or hobbyist

Notes
• No tools or items included

See full description

Feature Attributes

Overall Depth:
210 mm
Overall Width:
460 mm
Colour:
Black,Red,Grey
Product Material:
Polyester
Lock Type:
Zipper
Type:
Tool Box
Product Reviews -
6 years ago
The case is good quality but too big for my needs so had to return . The cost of return was nearly 20% of the case . I therefore will not be buying from this site again

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome