3 Shelf Service Trolley Black - GI341L

3 Shelf Service Trolley Black - GI341L

Order Code: ZT4175836SCopy

£249.99 Inc VAT (20%)


Description

For an easy and convenient way of transporting goods, this black, aluminium service trolley from GPC is cost effective and reliable. The trolley features three individual layered shelves supported by strong aluminium uprights for stability. Mounted on four non-marking castors with two handles either side, it has a range of movement that allows it to be manoeuvred around the office with ease.
Strong material will not rust, dent or chip
Super strong polyethylene moulded shelves
Height between shelves 305mm
Ideal for use in workshops, storerooms and warehouses
Manufactured from a non-conductive polyethylene
Resistant to battery acid and cleaning solutions
Dimensions: 458x610x840mm (LxWxH)
Capacity: 150kg (max.)
Colour: Black

See full description
Specifications for 3 Shelf Service Trolley Black - GI341L
  • Colour
    Black
  • Product Type
    Service Trolley
  • Number of Shelves
    3
  • Wheel Type
    Non-marking castors
  • Material
    Polyethylene
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome