90kg Aluminium Folding Trolley
0
1
2

90kg Aluminium Folding Trolley

Order Code: ZT2606489SCopy

£44.99 Inc VAT (20%)


Description

90kg Aluminium Folding Trolley
Aluminium frame with extendable steel handle and foot plate. PP & EVA wheel diameter 150mm. Maximum weight capacity 90kg. Foot plate size 355 x 240mm. Overall size folded 395 x 190 x 710mm.

Specifications for 90kg Aluminium Folding Trolley
  • Material
    Aluminium
  • Product Type
    Folding Trolley
  • Wheel Diameter
    150mm
  • Weight Capacity
    90kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome