Clearing Trolley Stainless Steel 3 Tier Large

Clearing Trolley Stainless Steel 3 Tier Large

Order Code: ZT5533013S

£219.99 Inc VAT (20%)
£229.994% off


Description

Faster clearance times quicker turnarounds - using this small clearing trolley from Vogue is a great way to ensure maximum profitability from your service. It's designed with three sturdy shelves that can be used to carry anything from dirty dishes and plates to trays and other tabletop essentials. Because it's made from stainless steel it's incredibly easy to clean after each use. Even with a full load moving the trolley is effortless thanks to four heavy duty castor wheels. Hand rails at both ends mean you can push or pull it helping you to manoeuvre easily around obstacles and through tight spaces. Each shelf is designed with raised edges to prevent items sliding off while on the move. Two of the castor wheels also include brakes that prevents the trolley from rolling when parked - you'll be in complete control at all times. Product features Capacity 128kgDimensions 825 x 710 x 405mmMaterial Stainless steelWeight 11.8kgHand rails at both ends to push or pull the trolley easilyFour quiet castors - two with brakesEasy to manoeuvre around obstacles or in areas where space is restrictedStainless steel design is easy to clean and keep hygienicThree spacious shelves with dimensions of 686 x 380 x 32mm240mm gap between shelves allows for full loads of up to 128kgDelivered flat-packed but quick and easy to assemble

See full description
Specifications for Clearing Trolley Stainless Steel 3 Tier Large
  • Number of Shelves
    3
  • Weight
    11.8kg
  • Capacity
    128kg
  • Depth
    405mm
  • Material
    Stainless Steel
  • Height
    825mm
  • Product Type
    Clearing Trolley
  • Width
    710mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome