Compact Maid Service Trolley

Order Code: ZT3080561S

£799.99 Inc VAT (20%)


Description

Application: For 4 to 5 Rooms.
Bag Type: Plastic.
Capacity L: 120.
Closed Height mm: 1070.
Closed Length mm: 990.
Closed Width mm: 600.
Colour: Grey.
Frame Material: Polypropylene.
Height mm: 1100.
Length mm: 970.
Material: Polypropylene.
No. of Bags: 1.
No. of Wheels: 4.
Overall Depth mm: 990.
Overall Height mm: 1070.
Overall Length mm: 990.
Overall Width mm: 600.
Product Type: Maid service trolleys.
Type: With 1 door.
Weight kg: 16.58.
Wheel Diameter mm: 125.
Wheel Type: Rubber tyred.
Width mm: 600.Robust plastic base mounted on 125mm dia. Grey, non marking rubber tyred castors. Easy to clean with effortless manoeuvrability. Fitted with 1 or 2 x 120 litre detachable/folding bags for the collection of dirty linen except 381650.

See full description
Specifications for Compact Maid Service Trolley
  • Colour
    Grey
  • Frame Material
    Polypropylene
  • Material
    Polypropylene
  • Capacity
    120L
  • Overall Width
    600mm
  • Overall Height
    1070mm
  • Overall Depth
    990mm
  • Wheel Type
    Rubber tyred
  • Wheel Diameter
    125mm
  • Width
    600mm
  • Length
    970mm
  • Number of Wheels
    4
  • Height
    1100mm
  • Weight
    16.58kg
  • Overall Length
    990mm
  • Applications
    For 4 to 5 Rooms
  • Closed Width
    600mm
  • No. of Bags
    1
  • Closed Length
    990mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome