Folding Linen Trolley With 1 x 150L Bag NX.1501.SILVER

Folding Linen Trolley With 1 x 150L Bag NX.1501.SILVER

Order Code: ZT3080294S

£259.99 Inc VAT (20%)


Description

Application: Laundry bag.
Bag Type: Polyester with PVC backing.
Capacity L: 150.
Colour: Grey.
Material: Mild steel.
No. of Bags: 1.
No. of Wheels: 4.
Open Height mm: 760.
Open Length mm: 760.
Open Width mm: 460.
Product Type: Sack.
Weight kg: 9.16.
Wheel Diameter mm: 75.
Wheel Type: Castor.Folds easily to save space. Includes a strong removable grey canvas bag with drag handles. Top of bag closes to ensure laundry is retained. On four 75mm dia. rubber tyred swivel castors.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome