Maid Service Trolley Bottle Rack

Maid Service Trolley Bottle Rack

Order Code: ZT3082076SCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Colour: Grey.
Frame Material: Polypropylene.
Open Height mm: 310.
Open Length mm: 330.
Open Width mm: 260.
Product Type: Accessories.
Type: Bottle rack.
Weight kg: 0.46.Bottle rack with ergonomic handle and 3 divider's. Used to transport bottles & cleaning products easily. H x W x D: 310 x 260 x 330mm.

See full description
Specifications for Maid Service Trolley Bottle Rack
  • Frame Material
    Polypropylene
  • Colour
    Grey
  • Open Width
    260mm
  • Open Length
    330mm
  • Open Height
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome