Maid Service Trolley Divider

Maid Service Trolley Divider

Order Code: ZT3081959SCopy

£199.99 Inc VAT (20%)


Description

Colour: Grey.
Frame Material: PVC.
No. of Pockets: 4.
Open Height mm: 110.
Open Length mm: 310.
Open Width mm: 480.
Product Type: Accessories.
Type: Divider for courtesy line.
Weight kg: 0.59.Grey central basket divider compatible with maid service trolleys. Used to help divide and transport product easily.

See full description
Specifications for Maid Service Trolley Divider
  • Frame Material
    PVC
  • Type
    Divider For Courtesy Line
  • Colour
    Grey
  • Open Width
    480mm
  • Number of Pockets
    4
  • Open Height
    110mm
  • Open Length
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome